Motion
01412477

Made in USA
01412477

6' Long, 3/4" OD, 304 Stainless Steel Tube 0.065" Wall Thickness
MI ITEM #11671546
MFR #01412477
Price$99.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01412477

6' Long, 3/4" OD, 304 Stainless Steel Tube 0.065" Wall Thickness
MI ITEM #11671546
MFR #01412477

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$99.97/each

Specifications

Dimensions

  • Inside Diameter
    0.6250 in
  • Length
    6 ft
  • Outside Diameter
    3/4 in
  • Tube Inner Diameter
    0.6250 in
  • Wall Thickness
    0.0650 in

Details

  • Material
    Stainless Steel
  • Type
    Welded

Overview

Mfr description
01412477 01412477 3/4 X .065(6-7FT LGTH)

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought