Motion
01412717

Made in USA
01412717

6' Long, 1/4" OD, 316 Stainless Steel Tube 0.035" Wall Thickness
Mi Item #11671549
MFR #01412717
Price$50.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01412717

6' Long, 1/4" OD, 316 Stainless Steel Tube 0.035" Wall Thickness
Mi Item #11671549
MFR #01412717

Mfr description
01412717 01412717 1/4 X .035(6-7FT) SS W
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.55/each

Specifications

Dimensions

  • Inside Diameter
    0.1800 in
  • Length
    6 ft
  • Outside Diameter
    1/4 in
  • Tube Inner Diameter
    0.1800 in
  • Wall Thickness
    0.0350 in

Details

  • Material
    Stainless Steel
  • Type
    Welded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)