Motion
01412741

Made in USA
01412741

6' Long, 5/8" OD, 316 Stainless Steel Tube 0.035" Wall Thickness
Mi Item #11671552
MFR #01412741
Price$97.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01412741

6' Long, 5/8" OD, 316 Stainless Steel Tube 0.035" Wall Thickness
Mi Item #11671552
MFR #01412741

Mfr description
01412741 01412741 5/8 X .035(6-7FT LGTH)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$97.60/each

Specifications

Dimensions

  • Inside Diameter
    0.5550 in
  • Length
    6 ft
  • Outside Diameter
    5/8 in
  • Tube Inner Diameter
    0.5550 in
  • Wall Thickness
    0.0350 in

Details

  • Material
    Stainless Steel
  • Type
    Welded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)