Motion
01412758

Made in USA
01412758

6' Long, 3/4" OD, 316 Stainless Steel Tube 0.035" Wall Thickness
MI ITEM #11671553
MFR #01412758
List Price$61.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01412758

6' Long, 3/4" OD, 316 Stainless Steel Tube 0.035" Wall Thickness
MI ITEM #11671553
MFR #01412758

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$61.78/each for your price

Overview

Mfr description
01412758 01412758 3/4 X .035(6-7FT LGTH)

Specifications

  • Tube Inner Diameter
    0.6800 in
  • Length
    6 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0350 in
  • Outside Diameter
    3/4 in
  • Inside Diameter
    0.6800 in
  • Type
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text