Motion
01412857

Made in USA
01412857

6' Long, 1" OD, 316 Stainless Steel Tube 0.065" Wall Thickness
Mi Item #11671563
MFR #01412857
Price$163.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01412857

6' Long, 1" OD, 316 Stainless Steel Tube 0.065" Wall Thickness
Mi Item #11671563
MFR #01412857

Mfr description
01412857 01412857 1 X .065(6-7FT LGTH) S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$163.28/each

Specifications

Dimensions

  • Inside Diameter
    0.8700 in
  • Length
    6 ft
  • Outside Diameter
    1 in
  • Tube Inner Diameter
    0.8700 in
  • Wall Thickness
    0.0650 in

Details

  • Material
    Stainless Steel
  • Type
    Welded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)