Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01413053

6' Long, 1" OD, 304 Stainless Steel Welded Tube 0.065" Wall Thickness
MI ITEM #11671565
MFR #01413053

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
01413053 01413053 1 X .065(6-7 FT LGTH)

Specifications

  • Tube Inner Diameter
    0.8700 in
  • Length
    6 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0650 in
  • Outside Diameter
    1 in
  • Inside Diameter
    0.8700 in
  • Type
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text