Motion
01413087

Made in USA
01413087

6' Long, 2-1/2" OD, 304 Stainless Steel Welded Tube 0.065" Wall Thickness
Mi Item #11671567
MFR #01413087
Price$329.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01413087

6' Long, 2-1/2" OD, 304 Stainless Steel Welded Tube 0.065" Wall Thickness
Mi Item #11671567
MFR #01413087

Mfr description
01413087 01413087 2-1/2 X .065(6-7 FT )
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$329.25/each

Specifications

Dimensions

  • Inside Diameter
    2.3700 in
  • Length
    6 ft
  • Outside Diameter
    2-1/2 in
  • Tube Inner Diameter
    2.3700 in
  • Wall Thickness
    0.0650 in

Details

  • Material
    Stainless Steel
  • Type
    Welded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)