Motion
01413095

Made in USA
01413095

6' Long, 3" OD, 304 Stainless Steel Welded Tube 0.065" Wall Thickness
MI ITEM #11671568
MFR #01413095
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01413095

6' Long, 3" OD, 304 Stainless Steel Welded Tube 0.065" Wall Thickness
MI ITEM #11671568
MFR #01413095

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01413095 01413095 3 X .065(6-7 FT LGTH)

Specifications

  • Tube Inner Diameter
    2.8700 in
  • Length
    6 ft
  • Material
    Stainless Steel
  • Wall Thickness
    0.0650 in
  • Outside Diameter
    3 in
  • Inside Diameter
    2.8700 in
  • Type
    Welded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text