1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
01413103
6' Long, 4" OD, 304 Stainless Steel Welded Tube 0.083" Wall Thickness
MI ITEM #
11671569
MFR #
01413103
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Tube Products
Tubing
Made in USA 01413103
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
01413103
6' Long, 4" OD, 304 Stainless Steel Welded Tube 0.083" Wall Thickness
MI ITEM #
11671569
MFR #
01413103
Mfr description
01413103 01413103 4 X .083(6-7 FT LGTH)
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Inside Diameter
3.8340 in
Length
6 ft
Outside Diameter
4 in
Tube Inner Diameter
3.8340 in
Wall Thickness
0.0830 in
Details
Material
Stainless Steel
Type
Welded
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items