1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
01413780
6' Long, 1/4" OD, Grade 600 Nickel Alloy Seamless Tube 0.049" Wall Thickness
MI ITEM #
11671570
MFR #
01413780
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Hose and Fittings
Tube Products
Tubing
Made in USA 01413780
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
01413780
6' Long, 1/4" OD, Grade 600 Nickel Alloy Seamless Tube 0.049" Wall Thickness
MI ITEM #
11671570
MFR #
01413780
Mfr description
01413780 01413780 1/4 X .049(6-7FT LGTH)
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Inside Diameter
0.1520 in
Length
6 ft
Outside Diameter
1/4 in
Tube Inner Diameter
0.1520 in
Wall Thickness
0.0490 in
Details
Material
Nickel Alloy
Type
Seamless
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items