Motion
01460500

Made in USA
01460500

25/32" 118° Spiral Flute Carbide-Tipped Taper Length Drill Bit - Bright Finish, 6" Flute Length, 9-7/8" OAL, Standard Point, Tanged Shank, Series 2630
MI ITEM #11671575
MFR #01460500
List Price$305.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01460500

25/32" 118° Spiral Flute Carbide-Tipped Taper Length Drill Bit - Bright Finish, 6" Flute Length, 9-7/8" OAL, Standard Point, Tanged Shank, Series 2630
MI ITEM #11671575
MFR #01460500

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$305.33/each for your price

Overview

Mfr description
01460500 01460500 25/32 C/T TAPER LENGTH
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous metals including cast iron, steel and steel alloy
  • Regular, also known as medium spiral bits, are used in general purpose applications
  • They are used on soft, nonferrous materials
  • Spiral flutes are constructed with a higher flute angle to remove chips more easily.

Specifications

  • Drill Bit Size
    25/32 in
  • Flute Length
    6 in
  • Material
    Carbide-Tipped
  • Finish Coating
    Bright
  • Point Type
    Standard
  • Overall Length
    9-7/8 in
  • Shank Type
    Tanged
  • Spiral Type
    Regular Spiral
  • Series
    2630
  • Cutting Direction
    Right Hand
  • Drill Bit Diameter Tolerance
    +0.0000 to -0.0012 in
  • Drill Point Angle
    118
  • Flute Type
    Spiral
  • Through Coolant
    No
  • Web Configuration
    Tapered
  • Web Thinning
    Web-Thinned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text