Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01461375

37/64", 2MT 118° Point Carbide-Tipped Taper Shank Drill Bit - Bright Finish, 4-7/8" Flute Length, 8-3/4" OAL, Spiral Flute, Series 2660
MI ITEM #11671582
MFR #01461375

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
01461375 01461375 37/64" 2MT CRB TIP TAP
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys
  • Spiral flutes are constructed with a higher flute angle to remove chips more easily.

Specifications

  • Drill Bit Size
    37/64 in
  • Flute Length
    4-7/8 in
  • Finish Coating
    Bright
  • Point Type
    Standard
  • Overall Length
    8-3/4 in
  • Spiral Type
    Regular Spiral
  • Series
    2660
  • Cutting Direction
    Right Hand
  • Drill Bit Diameter Tolerance
    +0.0000 to -0.0012 in
  • Drill Bit Material
    Carbide-Tipped
  • Drill Point Angle
    118
  • Flute Type
    Spiral
  • Shank Taper Designation
    2MT
  • Through Coolant
    No
  • Web Thinning
    Web-Thinned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text