Overview
Mfr description
01461565 01461565 7/8 3MT USA C/TPD.TPR.
- Bright provides a smooth, polished finish on the tool
- It increases chip flow in softer materials such as aluminum, wood and plastic
- Carbide tips cuts faster than high speed steel
- It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys
- Spiral flutes are constructed with a higher flute angle to remove chips more easily.
Specifications
- Drill Bit Size7/8 in
- Flute Length6-1/8 in
- Finish CoatingBright
- Point TypeStandard
- Overall Length10-3/4 in
- Spiral TypeRegular Spiral
- Cutting DirectionRight Hand
- Drill Bit Diameter Tolerance+0.0000 to -0.0015 in
- Drill Bit MaterialCarbide-Tipped
- Drill Point Angle118
- Flute TypeSpiral
- Maximum Drilling Depth4.90 in
- Shank Taper Designation3MT
- Through CoolantNo
- Web ThinningWeb-Thinned
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data