Motion
01461649

Made in USA
01461649

1", 3MT 118° Point Carbide-Tipped Taper Shank Drill Bit - Bright Finish, 6-3/8" Flute Length, 11" OAL, Spiral Flute
MI ITEM #11671596
MFR #01461649
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01461649

1", 3MT 118° Point Carbide-Tipped Taper Shank Drill Bit - Bright Finish, 6-3/8" Flute Length, 11" OAL, Spiral Flute
MI ITEM #11671596
MFR #01461649

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01461649 01461649 1 3MT USA C/TPD.TPR.SH
  • Bright provides a smooth, polished finish on the tool
  • It increases chip flow in softer materials such as aluminum, wood and plastic
  • Carbide tips cuts faster than high speed steel
  • It is commonly used on ferrous and nonferrous materials including cast iron, steel and steel alloys
  • Spiral flutes are constructed with a higher flute angle to remove chips more easily.

Specifications

  • Drill Bit Size
    1 in
  • Flute Length
    6-3/8 in
  • Finish Coating
    Bright
  • Point Type
    Standard
  • Overall Length
    11 in
  • Spiral Type
    Regular Spiral
  • Cutting Direction
    Right Hand
  • Drill Bit Diameter Tolerance
    +0.0000 to -0.0015 in
  • Drill Bit Material
    Carbide-Tipped
  • Drill Point Angle
    118
  • Flute Type
    Spiral
  • Maximum Drilling Depth
    5.00 in
  • Shank Taper Designation
    3MT
  • Through Coolant
    No
  • Web Thinning
    Web-Thinned

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought