Motion
01570019

Made in USA
01570019

6mm Socket Head Cap Screw Compatible, High Speed Steel, Solid Pilot Counterbore 5" Overall Length, Bright Finish, 6.6mm Pilot Diam, Standard Pilot, Straight Shank, 3 Flutes
MI ITEM #11671638
MFR #01570019
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01570019

6mm Socket Head Cap Screw Compatible, High Speed Steel, Solid Pilot Counterbore 5" Overall Length, Bright Finish, 6.6mm Pilot Diam, Standard Pilot, Straight Shank, 3 Flutes
MI ITEM #11671638
MFR #01570019

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01570019 01570019 6MM HSS 3FL USA SLD PL
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials

Specifications

  • Shank Diameter
    3/8 in
  • Overall Length
    5 in
  • Standard Or Oversized Pilot
    Standard
  • Number Of Flutes
    3
  • Pilot Diameter
    6.60 mm
  • Cutting Direction
    Forward
  • Counterbore Material
    High Speed Steel
  • Fastener Size Compatibility
    6.00 mm
  • Fastener Type
    Socket-Head Cap Screw
  • Shank Type
    Straight
  • Aircraft Style
    No
  • Counterbore Diameter
    11.00 mm
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought