Motion
01570035

Made in USA
01570035

10mm Socket Head Cap Screw Compatible, High Speed Steel, Solid Pilot Counterbore 6" Overall Length, Bright Finish, 11mm Pilot Diam, Standard Pilot, Straight Shank, 3 Flutes
MI ITEM #11671640
MFR #01570035
Price$156.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01570035

10mm Socket Head Cap Screw Compatible, High Speed Steel, Solid Pilot Counterbore 6" Overall Length, Bright Finish, 11mm Pilot Diam, Standard Pilot, Straight Shank, 3 Flutes
MI ITEM #11671640
MFR #01570035

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$156.18/each

Specifications

Dimensions

  • Counterbore Diameter
    18.00 mm
  • Fastener Size Compatibility
    10.00 mm
  • Overall Length
    6 in
  • Pilot Diameter
    11.00 mm
  • Shank Diameter
    1/2 in
  • Standard Or Oversized Pilot
    Standard

Details

  • Aircraft Style
    No
  • Counterbore Material
    High Speed Steel
  • Cutting Direction
    Forward
  • Fastener Type
    Socket-Head Cap Screw
  • Finish Coating
    Bright
  • Number Of Flutes
    3
  • Shank Type
    Straight

Overview

Mfr description
01570035 01570035 10MM HSS 3FL USA SLD P
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought