Motion
01570043

Made in USA
01570043

12mm Socket Head Cap Screw Compatible, High Speed Steel, Solid Pilot Counterbore 6" Overall Length, Bright Finish, 13mm Pilot Diam, Standard Pilot, Straight Shank, 3 Flutes
MI ITEM #11671641
MFR #01570043
List Price$173.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01570043

12mm Socket Head Cap Screw Compatible, High Speed Steel, Solid Pilot Counterbore 6" Overall Length, Bright Finish, 13mm Pilot Diam, Standard Pilot, Straight Shank, 3 Flutes
MI ITEM #11671641
MFR #01570043

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$173.33/each for your price

Overview

Mfr description
01570043 01570043 12MM HSS 3FL USA SLD P
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials

Specifications

  • Shank Diameter
    1/2 in
  • Overall Length
    6 in
  • Standard Or Oversized Pilot
    Standard
  • Number Of Flutes
    3
  • Pilot Diameter
    13.00 mm
  • Cutting Direction
    Forward
  • Counterbore Material
    High Speed Steel
  • Fastener Size Compatibility
    12.00 mm
  • Fastener Type
    Socket-Head Cap Screw
  • Shank Type
    Straight
  • Aircraft Style
    No
  • Counterbore Diameter
    20.00 mm
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought