Motion
01570092

Made in USA
01570092

3 to 10mm Socket Head Cap Screw Compatible, High Speed Steel, Solid Pilot Counterbore Set, Bright Finish, Standard Pilot, Straight Shank, 3 Flutes, 6 Piece Set
MI ITEM #11671642
MFR #01570092
List Price$726.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01570092

3 to 10mm Socket Head Cap Screw Compatible, High Speed Steel, Solid Pilot Counterbore Set, Bright Finish, Standard Pilot, Straight Shank, 3 Flutes, 6 Piece Set
MI ITEM #11671642
MFR #01570092

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$726.12/each for your price

Overview

Mfr description
01570092 01570092 6 PCS. HSS 3FL USA SLD
  • High speed steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and nonferrous materials
  • Straight shanks are used for general purpose applications
  • The shank is smaller than the drill bit diameter
  • They are used with portable drills and drill presses on ferrous and non-ferrous materials.

Specifications

  • Number Of Flutes
    3
  • Cutting Direction
    Forward
  • Counterbore Material
    High Speed Steel
  • Fastener Size Compatibility
    3 mm; 4 mm; 5 mm; 6 mm; 8 mm; 10 mm
  • Fastener Type
    Socket-Head Cap Screw
  • Max Fastener Size Comp
    10 mm
  • Min Fastener Size Comp
    3 mm
  • Number Of Pieces
    6
  • Shank Type
    Straight
  • Storage Unit Material
    Wood
  • Storage Unit Type
    Case
  • Finish Coating
    Bright

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought