Motion
01578384

Made in USA
01578384

1" Trade Size, 100' Long, Flexible Split Loom Conduit, Polyethylene, 23.3mm ID, Black
Mi Item #11671643
MFR #01578384
Price$194.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01578384

1" Trade Size, 100' Long, Flexible Split Loom Conduit, Polyethylene, 23.3mm ID, Black
Mi Item #11671643
MFR #01578384

Mfr description
01578384 01578384 1" 100' BLACK SPLIT LO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$194.13/each

Specifications

Dimensions

  • Conduit Trade Size
    1
  • Inside Diameter
    0.9170 in
  • Outside Diameter
    1.1140 in
  • Overall Length
    100 ft

Details

  • Color
    Black
  • Conduit Type
    Split Loom
  • Material
    Polyethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)