Motion
01578442

Made in USA
01578442

3/8" Trade Size, 100' Long, Flexible Split Loom Conduit, Polyethylene, 10.7mm ID, Black
Mi Item #11671645
MFR #01578442
Price$90.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01578442

3/8" Trade Size, 100' Long, Flexible Split Loom Conduit, Polyethylene, 10.7mm ID, Black
Mi Item #11671645
MFR #01578442

Mfr description
01578442 01578442 3/8" 100' BLACK SPLIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.90/each

Specifications

Dimensions

  • Conduit Trade Size
    3/8
  • Inside Diameter
    0.4210 in
  • Outside Diameter
    0.5350 in
  • Overall Length
    100 ft

Details

  • Color
    Black
  • Conduit Type
    Split Loom
  • Material
    Polyethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)