Motion
01578467

Made in USA
01578467

1/2" Trade Size, 100' Long, Flexible Split Loom Conduit, Polyethylene, 13.15mm ID, Black
Mi Item #11671646
MFR #01578467
Price$104.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01578467

1/2" Trade Size, 100' Long, Flexible Split Loom Conduit, Polyethylene, 13.15mm ID, Black
Mi Item #11671646
MFR #01578467

Mfr description
01578467 01578467 1/2" 100' BLACK SPLIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$104.18/each

Specifications

Dimensions

  • Conduit Trade Size
    1/2
  • Inside Diameter
    0.5180 in
  • Outside Diameter
    0.6750 in
  • Overall Length
    100 ft

Details

  • Color
    Black
  • Conduit Type
    Split Loom
  • Material
    Polyethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)