Motion
01578483

Made in USA
01578483

5/8" Trade Size, 100' Long, Flexible Split Loom Conduit, Polyethylene, 16.9mm ID, Black
Mi Item #11671647
MFR #01578483
Price$122.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01578483

5/8" Trade Size, 100' Long, Flexible Split Loom Conduit, Polyethylene, 16.9mm ID, Black
Mi Item #11671647
MFR #01578483

Mfr description
01578483 01578483 5/8" X 100' POLY BLK S
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$122.18/each

Specifications

Dimensions

  • Conduit Trade Size
    5/8
  • Inside Diameter
    0.6650 in
  • Outside Diameter
    0.8150 in
  • Overall Length
    100 ft

Details

  • Color
    Black
  • Conduit Type
    Split Loom
  • Material
    Polyethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)