Motion
01578509

Made in USA
01578509

3/4" Trade Size, 100' Long, Flexible Split Loom Conduit, Polyethylene, 19.35mm ID, Black
Mi Item #11671648
MFR #01578509
Price$142.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01578509

3/4" Trade Size, 100' Long, Flexible Split Loom Conduit, Polyethylene, 19.35mm ID, Black
Mi Item #11671648
MFR #01578509

Mfr description
01578509 01578509 3/4" 100' BLACK SPLIT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$142.50/each

Specifications

Dimensions

  • Conduit Trade Size
    3/4
  • Inside Diameter
    0.7620 in
  • Outside Diameter
    0.9330 in
  • Overall Length
    100 ft

Details

  • Color
    Black
  • Conduit Type
    Split Loom
  • Material
    Polyethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)