Motion
01587393

Made in USA
01587393

#0 Screw, 0.067" ID x 0.175" OD, Grade 300 Stainless Steel Single Wave Washer;0.01" Thick, 0.04" Overall Height, 0.003" Deflection, 6.17 Lb at Deflection
MI ITEM #11671649
MFR #01587393
List Price$7.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01587393

#0 Screw, 0.067" ID x 0.175" OD, Grade 300 Stainless Steel Single Wave Washer;0.01" Thick, 0.04" Overall Height, 0.003" Deflection, 6.17 Lb at Deflection
MI ITEM #11671649
MFR #01587393

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.33/each for your price

Overview

Mfr description
01587393 01587393 0 18-8 SS 10/PKG CRESE
  • Single wave washers deliver a consistent spring rate over a wide area. They are ideal for light loads.
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Deflection
    0.0030 in
  • Inside Diameter
    0.067 in
  • Load at Deflection
    6.17 lb
  • Material
    Stainless Steel
  • Material Grade
    300
  • Outside Diameter
    0.175 in
  • Overall Height
    0.040 in
  • Screw Size
    #0
  • Thickness
    0.010 in
  • Type
    Single Wave Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought