Motion
01587435

Made in USA
01587435

#5 Screw, 0.13" ID x 0.25" OD, Grade 300 Stainless Steel Single Wave Washer;0.004" Thick, 0.055" Overall Height, 0.014" Deflection, 0.77 Lb at Deflection
MI ITEM #11671652
MFR #01587435
List Price$7.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01587435

#5 Screw, 0.13" ID x 0.25" OD, Grade 300 Stainless Steel Single Wave Washer;0.004" Thick, 0.055" Overall Height, 0.014" Deflection, 0.77 Lb at Deflection
MI ITEM #11671652
MFR #01587435

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.35/each for your price

Overview

Mfr description
01587435 01587435 5 18-8 SS 10/PKG CRESE
  • Single wave washers deliver a consistent spring rate over a wide area. They are ideal for light loads.
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Deflection
    0.0140 in
  • Inside Diameter
    0.130 in
  • Load at Deflection
    0.77 lb
  • Material
    Stainless Steel
  • Material Grade
    300
  • Outside Diameter
    0.250 in
  • Overall Height
    0.055 in
  • Screw Size
    #5
  • Thickness
    0.004 in
  • Type
    Single Wave Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text