Motion
01587443

Made in USA
01587443

#6 Screw, 0.143" ID x 0.275" OD, Grade 300 Stainless Steel Single Wave Washer;0.005" Thick, 0.062" Overall Height, 0.014" Deflection
Mi Item #11671653
MFR #01587443
Price$7.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01587443

#6 Screw, 0.143" ID x 0.275" OD, Grade 300 Stainless Steel Single Wave Washer;0.005" Thick, 0.062" Overall Height, 0.014" Deflection
Mi Item #11671653
MFR #01587443

Mfr description
01587443 01587443 6 18-8 SS 10/PKG CRESE
  • Single wave washers deliver a consistent spring rate over a wide area. They are ideal for light loads.
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.35/each

Specifications

Dimensions

  • Deflection
    0.0140 in
  • Inside Diameter
    0.143 in
  • Outside Diameter
    0.275 in
  • Overall Height
    0.062 in
  • Screw Size
    #6
  • Thickness
    0.005 in

Details

  • Load at Flat
    1.20 lb
  • Material
    Stainless Steel
  • Material Grade
    300
  • Type
    Single Wave Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)