Motion
01587450

Made in USA
01587450

#8 Screw, 0.16" ID x 0.29" OD, Grade 300 Stainless Steel Single Wave Washer;0.006" Thick, 0.053" Overall Height, 0.013" Deflection
MI ITEM #11671654
MFR #01587450
Price$7.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01587450

#8 Screw, 0.16" ID x 0.29" OD, Grade 300 Stainless Steel Single Wave Washer;0.006" Thick, 0.053" Overall Height, 0.013" Deflection
MI ITEM #11671654
MFR #01587450

Mfr description
01587450 01587450 8 18-8 SS 10/PKG CRESE
  • Single wave washers deliver a consistent spring rate over a wide area. They are ideal for light loads.
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$7.43/each

Specifications

Dimensions

  • Deflection
    0.0130 in
  • Inside Diameter
    0.160 in
  • Outside Diameter
    0.290 in
  • Overall Height
    0.053 in
  • Screw Size
    #8
  • Thickness
    0.006 in

Details

  • Load at Flat
    1.61 lb
  • Material
    Stainless Steel
  • Material Grade
    300
  • Type
    Single Wave Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)