Motion
01587468

Made in USA
01587468

#10 Screw, 0.195" ID x 0.307" OD, Grade 300 Stainless Steel Single Wave Washer;0.01" Thick, 0.053" Overall Height, 0.008" Deflection
MI ITEM #11671655
MFR #01587468
Price$7.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01587468

#10 Screw, 0.195" ID x 0.307" OD, Grade 300 Stainless Steel Single Wave Washer;0.01" Thick, 0.053" Overall Height, 0.008" Deflection
MI ITEM #11671655
MFR #01587468

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$7.43/each

Specifications

Dimensions

  • Deflection
    0.0080 in
  • Inside Diameter
    0.195 in
  • Outside Diameter
    0.307 in
  • Overall Height
    0.053 in
  • Screw Size
    #10
  • Thickness
    0.010 in

Details

  • Load at Flat
    3.65 lb
  • Material
    Stainless Steel
  • Material Grade
    300
  • Type
    Single Wave Washer

Overview

Mfr description
01587468 01587468 10 18-8 SS 10/PKG CRES
  • Single wave washers deliver a consistent spring rate over a wide area. They are ideal for light loads.
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought