Motion
01587476

Made in USA
01587476

#2 Screw, 0.1" ID x 0.201" OD, Grade 17-7 PH-A Stainless Steel Triple Wave Washer;0.006" Thick, 0.018" Overall Height, 0.002" Deflection, 10 Lb at Deflection
Mi Item #11671656
MFR #01587476
Price$14.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01587476

#2 Screw, 0.1" ID x 0.201" OD, Grade 17-7 PH-A Stainless Steel Triple Wave Washer;0.006" Thick, 0.018" Overall Height, 0.002" Deflection, 10 Lb at Deflection
Mi Item #11671656
MFR #01587476

Mfr description
01587476 01587476 2 17-7SS 10/PKG TRIPLE
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
  • Triple wave washers have a greater load-bearing capacity than single wave washers but have a smaller diameter.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.18/each

Specifications

Dimensions

  • Deflection
    0.0020 in
  • Inside Diameter
    0.100 in
  • Load at Deflection
    10.00 lb
  • Outside Diameter
    0.201 in
  • Overall Height
    0.018 in
  • Screw Size
    #2
  • Thickness
    0.006 in

Details

  • Material
    Stainless Steel
  • Material Grade
    17-7 PH-A
  • Type
    Triple Wave Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)