Motion
01587484

Made in USA
01587484

#4 Screw, 0.13" ID x 0.245" OD, Grade 17-7 PH-A Stainless Steel Triple Wave Washer;0.006" Thick, 0.021" Overall Height, 0.004" Deflection, 9.05 Lb at Deflection
MI ITEM #11671657
MFR #01587484
List Price$14.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01587484

#4 Screw, 0.13" ID x 0.245" OD, Grade 17-7 PH-A Stainless Steel Triple Wave Washer;0.006" Thick, 0.021" Overall Height, 0.004" Deflection, 9.05 Lb at Deflection
MI ITEM #11671657
MFR #01587484

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$14.18/each for your price

Overview

Mfr description
01587484 01587484 4 17-7SS 10/PKG TRIPLE
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
  • Triple wave washers have a greater load-bearing capacity than single wave washers but have a smaller diameter.

Specifications

  • Deflection
    0.0040 in
  • Inside Diameter
    0.130 in
  • Load at Deflection
    9.05 lb
  • Material
    Stainless Steel
  • Material Grade
    17-7 PH-A
  • Outside Diameter
    0.245 in
  • Overall Height
    0.021 in
  • Screw Size
    #4
  • Thickness
    0.006 in
  • Type
    Triple Wave Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought