Motion
01587526

Made in USA
01587526

#10 Screw, 0.203" ID x 0.368" OD, Grade 17-7 PH-A Stainless Steel Triple Wave Washer;0.016" Thick, 0.045" Overall Height, 0.003" Deflection
MI ITEM #11671661
MFR #01587526
List Price$16.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01587526

#10 Screw, 0.203" ID x 0.368" OD, Grade 17-7 PH-A Stainless Steel Triple Wave Washer;0.016" Thick, 0.045" Overall Height, 0.003" Deflection
MI ITEM #11671661
MFR #01587526

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.30/each for your price

Overview

Mfr description
01587526 01587526 10 17-7SS 10/PKG TRIPL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
  • Triple wave washers have a greater load-bearing capacity than single wave washers but have a smaller diameter.

Specifications

  • Deflection
    0.0030 in
  • Inside Diameter
    0.203 in
  • Load at Flat
    59.45 lb
  • Material
    Stainless Steel
  • Material Grade
    17-7 PH-A
  • Outside Diameter
    0.368 in
  • Overall Height
    0.045 in
  • Screw Size
    #10
  • Thickness
    0.016 in
  • Type
    Triple Wave Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought