Motion
01587542

Made in USA
01587542

5/16-3/8" Screw, 0.355" ID x 0.561" OD, Grade 17-7 PH-A Stainless Steel Triple Wave Washer;0.01" Thick, 0.08" Overall Height, 0.014" Deflection
MI ITEM #11671663
MFR #01587542
Price$15.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01587542

5/16-3/8" Screw, 0.355" ID x 0.561" OD, Grade 17-7 PH-A Stainless Steel Triple Wave Washer;0.01" Thick, 0.08" Overall Height, 0.014" Deflection
MI ITEM #11671663
MFR #01587542

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.10/each

Specifications

Dimensions

  • Deflection
    0.0140 in
  • Inside Diameter
    0.355 in
  • Outside Diameter
    0.561 in
  • Overall Height
    0.080 in
  • Screw Size
    5/16-3/8
  • Thickness
    0.010 in

Details

  • Load at Flat
    16.30 lb
  • Material
    Stainless Steel
  • Material Grade
    17-7 PH-A
  • Type
    Triple Wave Washer

Overview

Mfr description
01587542 01587542 5/16-3/8" 17-7SS 10PK
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
  • Triple wave washers have a greater load-bearing capacity than single wave washers but have a smaller diameter.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought