Motion
01587575

Made in USA
01587575

1/2-9/16" Screw, 0.53" ID x 0.78" OD, Grade 17-7 PH-A Stainless Steel Triple Wave Washer;0.012" Thick, 0.125" Overall Height, 0.023" Deflection
MI ITEM #11671666
MFR #01587575
List Price$17.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01587575

1/2-9/16" Screw, 0.53" ID x 0.78" OD, Grade 17-7 PH-A Stainless Steel Triple Wave Washer;0.012" Thick, 0.125" Overall Height, 0.023" Deflection
MI ITEM #11671666
MFR #01587575

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$17.98/each for your price

Overview

Mfr description
01587575 01587575 1/2-9/16" 17-7SS 10PK
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
  • Triple wave washers have a greater load-bearing capacity than single wave washers but have a smaller diameter.

Specifications

  • Deflection
    0.0230 in
  • Inside Diameter
    0.530 in
  • Load at Flat
    18.17 lb
  • Material
    Stainless Steel
  • Material Grade
    17-7 PH-A
  • Outside Diameter
    0.780 in
  • Overall Height
    0.125 in
  • Screw Size
    1/2-9/16
  • Thickness
    0.012 in
  • Type
    Triple Wave Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought