Motion
01587583

Made in USA
01587583

5/8-11/16" Screw, 0.67" ID x 0.825" OD, Grade 17-7 PH-A Stainless Steel Triple Wave Washer;0.02" Thick, 0.13" Overall Height, 0.018" Deflection
Mi Item #11671667
MFR #01587583
Price$17.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01587583

5/8-11/16" Screw, 0.67" ID x 0.825" OD, Grade 17-7 PH-A Stainless Steel Triple Wave Washer;0.02" Thick, 0.13" Overall Height, 0.018" Deflection
Mi Item #11671667
MFR #01587583

Mfr description
01587583 01587583 5/8-11/16" 17-7SS 10PK
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
  • Triple wave washers have a greater load-bearing capacity than single wave washers but have a smaller diameter.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$17.95/each

Specifications

Dimensions

  • Deflection
    0.0180 in
  • Inside Diameter
    0.670 in
  • Outside Diameter
    0.825 in
  • Overall Height
    0.130 in
  • Screw Size
    5/8-11/16
  • Thickness
    0.020 in

Details

  • Load at Flat
    33.20 lb
  • Material
    Stainless Steel
  • Material Grade
    17-7 PH-A
  • Type
    Triple Wave Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)