Motion
01587591

Made in USA
01587591

3/4-13/16" Screw, 0.828" ID x 1.432" OD, Grade 17-7 PH-A Stainless Steel Triple Wave Washer;0.02" Thick, 0.125" Overall Height, 0.042" Deflection
Mi Item #11671668
MFR #01587591
Price$24.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01587591

3/4-13/16" Screw, 0.828" ID x 1.432" OD, Grade 17-7 PH-A Stainless Steel Triple Wave Washer;0.02" Thick, 0.125" Overall Height, 0.042" Deflection
Mi Item #11671668
MFR #01587591

Mfr description
01587591 01587591 3/4-13/16" 17-7SS 10PK
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
  • Triple wave washers have a greater load-bearing capacity than single wave washers but have a smaller diameter.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$24.98/each

Specifications

Dimensions

  • Deflection
    0.0420 in
  • Inside Diameter
    0.828 in
  • Outside Diameter
    1.432 in
  • Overall Height
    0.125 in
  • Screw Size
    3/4-13/16
  • Thickness
    0.020 in

Details

  • Load at Flat
    83.51 lb
  • Material
    Stainless Steel
  • Material Grade
    17-7 PH-A
  • Type
    Triple Wave Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)