Motion
01587633

Made in USA
01587633

#10 Screw, 0.221" ID x 0.375" OD, Grade 1074-1095 Spring Steel Triple Wave Washer;0.012" Thick, 0.047" Overall Height, 0.005" Deflection
Mi Item #11671672
MFR #01587633
Price$26.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01587633

#10 Screw, 0.221" ID x 0.375" OD, Grade 1074-1095 Spring Steel Triple Wave Washer;0.012" Thick, 0.047" Overall Height, 0.005" Deflection
Mi Item #11671672
MFR #01587633

Mfr description
01587633 01587633 10 SPRING STL 50/PK TR
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
  • Triple wave washers have a greater load-bearing capacity than single wave washers but have a smaller diameter.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.25/each

Specifications

Dimensions

  • Deflection
    0.0050 in
  • Inside Diameter
    0.221 in
  • Outside Diameter
    0.375 in
  • Overall Height
    0.047 in
  • Screw Size
    #10
  • Thickness
    0.012 in

Details

  • Load at Flat
    30.73 lb
  • Material
    Spring Steel
  • Material Grade
    1074-1095
  • Type
    Triple Wave Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)