Motion
01587666

Made in USA
01587666

3/8" Screw, 0.406" ID x 0.65" OD, Grade 1074-1095 Spring Steel Triple Wave Washer;0.01" Thick, 0.085" Overall Height, 0.019" Deflection, 18.18 Lb at Deflection
MI ITEM #11671675
MFR #01587666
List Price$27.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01587666

3/8" Screw, 0.406" ID x 0.65" OD, Grade 1074-1095 Spring Steel Triple Wave Washer;0.01" Thick, 0.085" Overall Height, 0.019" Deflection, 18.18 Lb at Deflection
MI ITEM #11671675
MFR #01587666

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$27.28/each for your price

Overview

Mfr description
01587666 01587666 3/8" SPRING STL 50/PK
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
  • Triple wave washers have a greater load-bearing capacity than single wave washers but have a smaller diameter.

Specifications

  • Deflection
    0.0190 in
  • Inside Diameter
    0.406 in
  • Load at Deflection
    18.18 lb
  • Material
    Spring Steel
  • Material Grade
    1074-1095
  • Outside Diameter
    0.650 in
  • Overall Height
    0.085 in
  • Screw Size
    3/8
  • Thickness
    0.010 in
  • Type
    Triple Wave Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought