Motion
01587674

Made in USA
01587674

7/16" Screw, 0.474" ID x 0.815" OD, Grade 1074-1095 Spring Steel Triple Wave Washer;0.02" Thick, 0.07" Overall Height, 0.014" Deflection, 88.22 Lb at Deflection
Mi Item #11671676
MFR #01587674
Price$32.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01587674

7/16" Screw, 0.474" ID x 0.815" OD, Grade 1074-1095 Spring Steel Triple Wave Washer;0.02" Thick, 0.07" Overall Height, 0.014" Deflection, 88.22 Lb at Deflection
Mi Item #11671676
MFR #01587674

Mfr description
01587674 01587674 7/16" SPRING STL 50/PK
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
  • Triple wave washers have a greater load-bearing capacity than single wave washers but have a smaller diameter.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$32.18/each

Specifications

Dimensions

  • Deflection
    0.0140 in
  • Inside Diameter
    0.474 in
  • Load at Deflection
    88.22 lb
  • Outside Diameter
    0.815 in
  • Overall Height
    0.070 in
  • Screw Size
    7/16
  • Thickness
    0.020 in

Details

  • Material
    Spring Steel
  • Material Grade
    1074-1095
  • Type
    Triple Wave Washer
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)