Motion
01587708

Made in USA
01587708

3/4" Screw, 0.767" ID x 1.125" OD, Grade 1074-1095 Spring Steel Triple Wave Washer;0.016" Thick, 0.105" Overall Height, 0.038" Deflection, 34.13 Lb at Deflection
MI ITEM #11671679
MFR #01587708
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01587708

3/4" Screw, 0.767" ID x 1.125" OD, Grade 1074-1095 Spring Steel Triple Wave Washer;0.016" Thick, 0.105" Overall Height, 0.038" Deflection, 34.13 Lb at Deflection
MI ITEM #11671679
MFR #01587708

Mfr description
01587708 01587708 3/4" SPRING STL 25/PK
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
  • Triple wave washers have a greater load-bearing capacity than single wave washers but have a smaller diameter.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Deflection
    0.0380 in
  • Inside Diameter
    0.767 in
  • Load at Deflection
    34.13 lb
  • Outside Diameter
    1.125 in
  • Overall Height
    0.105 in
  • Screw Size
    3/4
  • Thickness
    0.016 in

Details

  • Material
    Spring Steel
  • Material Grade
    1074-1095
  • Type
    Triple Wave Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)