Motion
01587716

Made in USA
01587716

1" Screw, 1.098" ID x 1.224" OD, Grade 1074-1095 Spring Steel Triple Wave Washer;0.025" Thick, 0.107" Overall Height, 0.037" Deflection, 29.09 Lb at Deflection
MI ITEM #11671680
MFR #01587716
List Price$15.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01587716

1" Screw, 1.098" ID x 1.224" OD, Grade 1074-1095 Spring Steel Triple Wave Washer;0.025" Thick, 0.107" Overall Height, 0.037" Deflection, 29.09 Lb at Deflection
MI ITEM #11671680
MFR #01587716

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.18/each for your price

Overview

Mfr description
01587716 01587716 1" SPRING STL 25/PK TR
  • Spring steel is a low-alloy, carbon steel with very high yield strength.
  • Triple wave washers have a greater load-bearing capacity than single wave washers but have a smaller diameter.

Specifications

  • Deflection
    0.0370 in
  • Inside Diameter
    1.098 in
  • Load at Deflection
    29.09 lb
  • Material
    Spring Steel
  • Material Grade
    1074-1095
  • Outside Diameter
    1.224 in
  • Overall Height
    0.107 in
  • Screw Size
    1
  • Thickness
    0.025 in
  • Type
    Triple Wave Washer

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought