Motion
01590579 01590579 20X COMBO RADIUS/GRID

Made in USA
01590579 01590579 20X COMBO RADIUS/GRID

14 Inch Diameter, Grid and Radius, Mylar Optical Comparator Chart and Reticle For Use with 20x Magnification
Mi Item #11671681
MFR #01590579 01590579 20X COMBO RADIUS/GRID
Price$469.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01590579 01590579 20X COMBO RADIUS/GRID

14 Inch Diameter, Grid and Radius, Mylar Optical Comparator Chart and Reticle For Use with 20x Magnification
Mi Item #11671681
MFR #01590579 01590579 20X COMBO RADIUS/GRID

Mfr description
01590579 01590579 20X COMBO RADIUS/GRID
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$469.00/each

Specifications

Dimensions

  • Diameter
    14 in

Details

  • For Use With
    20x magnification
  • Material
    Mylar
  • PSC Code
    5220
  • Style
    Grid; Radius
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)