Motion
01590595 01590595 20X COMBO/RADIUS/ANG M

Made in USA
01590595 01590595 20X COMBO/RADIUS/ANG M

14 Inch Diameter, Radius and Angle, Mylar Optical Comparator Chart and Reticle For Use with 20x Magnification
Mi Item #11671683
MFR #01590595 01590595 20X COMBO/RADIUS/ANG M
Price$550.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01590595 01590595 20X COMBO/RADIUS/ANG M

14 Inch Diameter, Radius and Angle, Mylar Optical Comparator Chart and Reticle For Use with 20x Magnification
Mi Item #11671683
MFR #01590595 01590595 20X COMBO/RADIUS/ANG M

Mfr description
01590595 01590595 20X COMBO/RADIUS/ANG M
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$550.63/each

Specifications

Dimensions

  • Diameter
    14 in

Details

  • For Use With
    20x magnification
  • Material
    Mylar
  • Style
    Radius/Angle
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)