Motion
01603083

Made in USA
01603083

Letter L Body, 0178" Step Diam, Straight Shank, High Speed Steel Subland Step Drill Bit Bright Finish, 4-1/4" OAL, 1/2" Step Length, 2-15/16" Flute Length, 180° Shoulder Incl Angle
MI ITEM #11671685
MFR #01603083
List Price$36.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01603083

Letter L Body, 0178" Step Diam, Straight Shank, High Speed Steel Subland Step Drill Bit Bright Finish, 4-1/4" OAL, 1/2" Step Length, 2-15/16" Flute Length, 180° Shoulder Incl Angle
MI ITEM #11671685
MFR #01603083

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$36.00/each for your price

Overview

Mfr description
01603083 01603083 371H 8 NO.8 CAP SCREW
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials
  • Straight shanks are used for general purpose applications The shank is smaller than the drill bit diameter They are used with portable drills and drill presses on ferrous and non-ferrous materials

Specifications

  • Shank Type
    Straight
  • Overall Length
    4-1/4 in
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    High Speed Steel
  • Drill Body Size
    2900 in
  • Fastener Size Compatibility
    #8
  • Fastener Type Compatibility
    Cap Screw
  • Flute Length
    2-15/16 in
  • Shoulder Included Angle
    180 °
  • Step Diameter
    1780 in
  • Step Length
    1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text