Motion
01603109

Made in USA
01603109

Letter Q Body, 0204" Step Diam, Straight Shank, High Speed Steel Subland Step Drill Bit Bright Finish, 4-3/4" OAL, 5/8" Step Length, 3-7/16" Flute Length, 180° Shoulder Incl Angle
MI ITEM #11671686
MFR #01603109
List Price$39.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01603109

Letter Q Body, 0204" Step Diam, Straight Shank, High Speed Steel Subland Step Drill Bit Bright Finish, 4-3/4" OAL, 5/8" Step Length, 3-7/16" Flute Length, 180° Shoulder Incl Angle
MI ITEM #11671686
MFR #01603109

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$39.40/each for your price

Overview

Mfr description
01603109 01603109 371H 10 NO.10 CAP SCRE
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials
  • Straight shanks are used for general purpose applications The shank is smaller than the drill bit diameter They are used with portable drills and drill presses on ferrous and non-ferrous materials

Specifications

  • Shank Type
    Straight
  • Overall Length
    4-3/4 in
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    High Speed Steel
  • Drill Body Size
    3320 in
  • Fastener Size Compatibility
    #10
  • Fastener Type Compatibility
    Cap Screw
  • Flute Length
    3-7/16 in
  • Shoulder Included Angle
    180 °
  • Step Diameter
    2040 in
  • Step Length
    5/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought