Motion
01603240

Made in USA
01603240

19/32" Body, 13/32" Step Diam, 19/32" Diam Straight Shank, High Speed Steel Subland Step Drill Bit Bright Finish, 7-1/8" OAL, 7/8" Step Length, 5-3/16" Flute Length, 180° Shoulder Incl Angle
MI ITEM #11671689
MFR #01603240
List Price$91.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01603240

19/32" Body, 13/32" Step Diam, 19/32" Diam Straight Shank, High Speed Steel Subland Step Drill Bit Bright Finish, 7-1/8" OAL, 7/8" Step Length, 5-3/16" Flute Length, 180° Shoulder Incl Angle
MI ITEM #11671689
MFR #01603240

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$91.05/each for your price

Overview

Mfr description
01603240 01603240 371H 3/8 3/8 CAP SCREW
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials
  • Straight shanks are used for general purpose applications The shank is smaller than the drill bit diameter They are used with portable drills and drill presses on ferrous and non-ferrous materials

Specifications

  • Shank Type
    Straight
  • Overall Length
    7-1/8 in
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    High Speed Steel
  • Drill Body Size
    19/32 in
  • Fastener Size Compatibility
    3/8 in
  • Fastener Type Compatibility
    Cap Screw
  • Flute Length
    5-3/16 in
  • Shank Diameter
    19/32 in
  • Shoulder Included Angle
    180 °
  • Step Diameter
    13/32 in
  • Step Length
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought