Motion
01603265

Made in USA
01603265

25/32" Body, 17/32" Step Diam, 25/32" Diam Straight Shank, High Speed Steel Subland Step Drill Bit Bright Finish, 5-1/8" OAL, 1" Step Length, 3-1/4" Flute Length, 180° Shoulder Incl Angle
MI ITEM #11671690
MFR #01603265
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01603265

25/32" Body, 17/32" Step Diam, 25/32" Diam Straight Shank, High Speed Steel Subland Step Drill Bit Bright Finish, 5-1/8" OAL, 1" Step Length, 3-1/4" Flute Length, 180° Shoulder Incl Angle
MI ITEM #11671690
MFR #01603265

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01603265 01603265 1/2 CAP SCREW CAP SCRE
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials
  • Straight shanks are used for general purpose applications The shank is smaller than the drill bit diameter They are used with portable drills and drill presses on ferrous and non-ferrous materials

Specifications

  • Shank Type
    Straight
  • Overall Length
    5-1/8 in
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    High Speed Steel
  • Drill Body Size
    25/32 in
  • Fastener Size Compatibility
    1/2 in
  • Fastener Type Compatibility
    Cap Screw
  • Flute Length
    3-1/4 in
  • Shank Diameter
    25/32 in
  • Shoulder Included Angle
    180 °
  • Step Diameter
    17/32 in
  • Step Length
    1 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought