Motion
01604065

Made in USA
01604065

5/32" Body, 0109" Step Diam, Straight Shank, High Speed Steel Subland Step Drill Bit Bright Finish, 3-1/8" OAL, 1/2" Step Length, 2" Flute Length, 45° Shoulder Incl Angle
Mi Item #11671693
MFR #01604065
Price$27.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01604065

5/32" Body, 0109" Step Diam, Straight Shank, High Speed Steel Subland Step Drill Bit Bright Finish, 3-1/8" OAL, 1/2" Step Length, 2" Flute Length, 45° Shoulder Incl Angle
Mi Item #11671693
MFR #01604065

Mfr description
01604065 01604065 370 6-32 45 DEG. STEP
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials
  • Straight shanks are used for general purpose applications The shank is smaller than the drill bit diameter They are used with portable drills and drill presses on ferrous and non-ferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.83/each

Specifications

Dimensions

  • Drill Body Size
    5/32 in
  • Flute Length
    2 in
  • Overall Length
    3-1/8 in
  • Step Diameter
    1090 in
  • Step Length
    1/2 in

Details

  • Drill Bit Finish
    Bright
  • Drill Bit Material
    High Speed Steel
  • Fastener Type Compatibility
    Flat-Head Machine Screw
  • Shank Type
    Straight
  • Shoulder Included Angle
    45 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)