Motion
01604107

Made in USA
01604107

1/4" Body, 0152" Step Diam, Straight Shank, High Speed Steel Subland Step Drill Bit Bright Finish, 4" OAL, 5/8" Step Length, 2-3/4" Flute Length, 45° Shoulder Incl Angle
Mi Item #11671696
MFR #01604107
Price$30.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01604107

1/4" Body, 0152" Step Diam, Straight Shank, High Speed Steel Subland Step Drill Bit Bright Finish, 4" OAL, 5/8" Step Length, 2-3/4" Flute Length, 45° Shoulder Incl Angle
Mi Item #11671696
MFR #01604107

Mfr description
01604107 01604107 370 10-24 45 DEG. STEP
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials
  • Straight shanks are used for general purpose applications The shank is smaller than the drill bit diameter They are used with portable drills and drill presses on ferrous and non-ferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.53/each

Specifications

Dimensions

  • Drill Body Size
    1/4 in
  • Flute Length
    2-3/4 in
  • Overall Length
    4 in
  • Step Diameter
    1520 in
  • Step Length
    5/8 in

Details

  • Drill Bit Finish
    Bright
  • Drill Bit Material
    High Speed Steel
  • Fastener Type Compatibility
    Flat-Head Machine Screw
  • Shank Type
    Straight
  • Shoulder Included Angle
    45 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)