Motion
01604214

Made in USA
01604214

13/32" Body, 0272" Step Diam, Straight Shank, High Speed Steel Subland Step Drill Bit Bright Finish, 5-1/4" OAL, 15/16" Step Length, 3-7/8" Flute Length, 45° Shoulder Incl Angle
Mi Item #11671701
MFR #01604214
Price$43.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01604214

13/32" Body, 0272" Step Diam, Straight Shank, High Speed Steel Subland Step Drill Bit Bright Finish, 5-1/4" OAL, 15/16" Step Length, 3-7/8" Flute Length, 45° Shoulder Incl Angle
Mi Item #11671701
MFR #01604214

Mfr description
01604214 01604214 370 5/16 X 24 45 DEG.
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials
  • Straight shanks are used for general purpose applications The shank is smaller than the drill bit diameter They are used with portable drills and drill presses on ferrous and non-ferrous materials
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$43.45/each

Specifications

Dimensions

  • Drill Body Size
    13/32 in
  • Flute Length
    3-7/8 in
  • Overall Length
    5-1/4 in
  • Step Diameter
    2720 in
  • Step Length
    15/16 in

Details

  • Drill Bit Finish
    Bright
  • Drill Bit Material
    High Speed Steel
  • Fastener Type Compatibility
    Flat-Head Machine Screw
  • Shank Type
    Straight
  • Shoulder Included Angle
    45 °
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)