Motion
01604289

Made in USA
01604289

17/32" Body, 0375" Step Diam, Straight Shank, High Speed Steel Subland Step Drill Bit Bright Finish, 6-5/8" OAL, 1-1/16" Step Length, 4-13/16" Flute Length, 45° Shoulder Incl Angle
MI ITEM #11671704
MFR #01604289
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
01604289

17/32" Body, 0375" Step Diam, Straight Shank, High Speed Steel Subland Step Drill Bit Bright Finish, 6-5/8" OAL, 1-1/16" Step Length, 4-13/16" Flute Length, 45° Shoulder Incl Angle
MI ITEM #11671704
MFR #01604289

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01604289 01604289 370 7/16 X 14 45 DEG.
  • Bright provides a smooth, polished finish on the tool It increases chip flow in softer materials such as aluminum, wood and plastic
  • High Speed Steel (HSS) provides good wear resistance and can be used in general purpose applications on both ferrous and non-ferrous materials
  • Straight shanks are used for general purpose applications The shank is smaller than the drill bit diameter They are used with portable drills and drill presses on ferrous and non-ferrous materials

Specifications

  • Shank Type
    Straight
  • Overall Length
    6-5/8 in
  • Drill Bit Finish
    Bright
  • Drill Bit Material
    High Speed Steel
  • Drill Body Size
    17/32 in
  • Fastener Type Compatibility
    Flat-Head Machine Screw
  • Flute Length
    4-13/16 in
  • Shoulder Included Angle
    45 °
  • Step Diameter
    3750 in
  • Step Length
    1-1/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought